£2429.00
Ex VAT
£2914.80
Inc VAT
Product Details
Product Specification
This 3M™ VHB™ tape is a strong, high-age resistant and pressure sensitive tape which offers a fast and easy way of bonding a wide variety of medium to high substrates. This long-lasting tape provides a flexible design which is great for use with bonding painted as well as unpainted metals and other higher surface energy plastics.
Features and Benefits
• Provides a strong and pressure sensitive features
• High aging resistance, for long term durability
• Provides a permanent seal against water and moisture
• Designed to reduce vibration and impact stress, for high dynamic stress absorption
• Allows for less clean up whilst drilling, grinding, refinishing, screwing
Suggested Applications
• Can be used for bonding high and medium surface energy substrates such as exterior metal skins and many painted as well as unpainted metals
• Great for bonding stiffener to panel
• Ideal for bonding of decorative material, trim, attachments
• Ideal for nameplates, logos, and signs
• Can be used for bonding electronic displays
• Bond lens window to housing
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
EAN | 4001895847578 |
ECLASS Code | 24230304 |
Length | 165m |
Material | Acrylic |
Maximum Operating Temperature | 121°C |
MFR Part No. | 7000033144 |
Pack Quantity | 1 |
Series | 4991 |
Tape Thickness | 0.09mm |
UNSPSC Code | 31201505 |
Width | 1200mm |