£4939.00
Ex VAT
£5926.80
Inc VAT
Product Details
Product Specification
This tape has high ageing resistance properties and is ideal for a wide range of applications.
Features and Benefits
• Designed to be solvent and UV resistance, making it ideal for outdoor performance
• Creates a permanent seal against water
• Can help to eliminate drilling, grilling, screwing, welding, or refinishing clean up
Typical Applications
• Great for bonding panels to frame
• Ideal for bonding stiffener to panels
• Can be used to bond decorative material, trim, attachments
• Bond of nameplates, logos and signs
• Ideal for bonding electronic displays
• Suitable for bonding lens windows to housing
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Black |
EAN | 4054596736979 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Foam |
Maximum Operating Temperature | 121°C |
MFR Part No. | 7100211835 |
Minimum Operating Temperature | -30°C |
Pack Quantity | 1 |
Series | 5962F |
Tape Thickness | 1.6mm |
UNSPSC Code | 31201505 |
Width | 1220mm |