£759.00
Ex VAT
£910.80
Inc VAT
Product Details
Product Specification
This 3M™ Adhesive Transfer Tape 7955MP is moisture, UV resistance and high temperature resistance and can be used on graphics and nameplate attachments.
Features and Benefits
• Designed with UV-resistant, high temperate resistant properties, making it ideal for outdoor use
• Can be used on a variety of applications including graphics and nameplate attachments
• Easy to die-cut and apply, to prevent any mess that may occur
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 5900422039907 |
ECLASS Code | 24230304 |
Length | 914m |
Material | Acrylic |
Maximum Operating Temperature | 204°C |
MFR Part No. | 7100038584 |
Minimum Operating Temperature | -40°C |
Pack Quantity | 1 |
Series | 7955MP |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201505 |
Width | 610mm |