£549.00
Ex VAT
£658.80
Inc VAT
Product Details
Product Specification
This 3M™ Double Coated Tape 9080HL is double coated and has high tack adhesive properties making it ideal for high temperatures and bonding to LSE materials.
Features and Benefits
• Provides excellent shear strength
• For excellent conformability this tape includes a non-woven carrier
• Designed to easily remove liner
Typical Applications
• Ideal for bonding together a wide range of materials including: wood, metals, paints, glass and many other plastics and fabrics
• The high level of adhesion to LSE materials including Polypropylene and some Polyethylenes
• Suitable for coated papers and varnishes.
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | White |
ECLASS Code | 24230304 |
Length | 50m |
Material | Acrylic |
MFR Part No. | 7000042435 |
Pack Quantity | 1 |
Series | 9080HL |
Tape Thickness | 0.16mm |
UNSPSC Code | 31201505 |
Width | 1200mm |