£13.99
Ex VAT
£16.79
Inc VAT
5 Variations Available
Product Details
Product Specification
A high tack, high strength hand tearable non-woven double-coated tape.
Features and Benefits
• Suitable for high temperature applications and bonding to many surfaces including metals and most plastics
• Solvent resistant
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | White |
EAN | 0018958326479 |
ECLASS Code | 24230304 |
Length | 50m |
Material | Acrylic |
MFR Part No. | 7000115871 |
Pack Quantity | 1 |
Series | 9080HL |
Tape Thickness | 0.16mm |
UNSPSC Code | 31201505 |
Width | 12mm |