£649.00
Ex VAT
£778.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 5900422084778 |
ECLASS Code | 24230304 |
Length | 300m |
Material | Polyester |
Maximum Operating Temperature | 149°C |
MFR Part No. | 7100090427 |
Minimum Operating Temperature | -40°C |
Pack Quantity | 1 |
Series | 93010LE |
Tape Thickness | 0.13mm |
UNSPSC Code | 31201505 |
Width | 1020mm |