£849.00
Ex VAT
£1018.80
Inc VAT
Product Details
Product Specification
This 3M™ Double Coated tape is double coated with 69µm 300LSE and provides excellent bonding for low surface energy substrates including powder coatings and plastics such as polypropylene.
Features and benefits
• This tape has high strength acrylic adhesive on polycoated craft paper liner
• This strong and durable tape has a film carrier for added dimensional stability to foams and many other substrates
• Designed for ease of use during slitting and die-cutting
• A high performing tape with excellent moisture stability and economical edge burr during hard tool die cutting
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 5900422084792 |
ECLASS Code | 24230304 |
Length | 55m |
Material | Polyester |
Maximum Operating Temperature | 150°C |
MFR Part No. | 7100089499 |
Pack Quantity | 1 |
Series | 93015LE |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201505 |
Width | 1372mm |