£919.00
Ex VAT
£1102.80
Inc VAT
Product Details
Product Specification
This 3M™ Double Coated Tape 93020LE is a high strength adhesive tape that offers high bonding on a wide range of applications.
Features and Benefits
• This double coated tape provides strong bonding to low surface energy plastics, lightly oiled metals with resistance to humidity and chemicals
• Designed to be easy to use
• Provides strong and long-lasting bonding
Typical applications
• Suitable for bonding low surface energy plastics (LSE), powder coated paints and lightly oiled metals
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 5900422084815 |
ECLASS Code | 24230304 |
Length | 55m |
Material | Polyester |
Maximum Operating Temperature | 149°C |
MFR Part No. | 7100089541 |
Minimum Operating Temperature | -40°C |
Pack Quantity | 1 |
Series | 93020LE |
Tape Thickness | 0.2mm |
UNSPSC Code | 31201505 |
Width | 1372mm |