£397.00
Ex VAT
£476.40
Inc VAT
Product Details
Product Specification
This 3M™ Double Coated Tissue Tape 9448A provides excellent adhesion on a variety of surfaces. This tape has improved handling and ease whilst die-cutting and laminating.
Features and Benefits
• Strong double-sided tape for firm-medium acrylic adhesives
• Features high temperature holding power
• Great for peel strength adhesion
Typical applications
• Ideal for nameplate bonding, plastic film lamination/bonding, splicing, and foam bonding
• Can be used for adhering, joining, affixing, bonding, mounting, holding, laminating, and attaching
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | White |
EAN | 4054596816756 |
ECLASS Code | 24230304 |
Length | 50m |
Material | Polyester |
Maximum Operating Temperature | 150°C |
MFR Part No. | 7000038379 |
Pack Quantity | 1 |
Series | 9448A |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201505 |
Width | 1200mm |