£58.49
Ex VAT
£70.19
Inc VAT
Product Details
Product Specification
VHB™ Adhesive Transfer Tape F9473PC is a thin, double sided tape capable of conforming to a wide variety of applications. Designed with 10 mil 3M™ High Performance Acrylic Adhesive 100MP, our VHB™ Adhesive Transfer Tape F9473PC establishes exceptional holding power and long-lasting adhesion for fast, strong results.
• Transparent, double sided, 10 mil (0.26 mm) VHB™ transfer tape offers a thin profile combined with our high strength acrylic adhesive for a long-lasting bond.
• Short term temperature tolerance of up to 500 °F (260 °C).
• Operating temperature tolerance of up to 300°F (149°C).
• Conforms to a variety of indoor and outdoor applications
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 24230304 |
UNSPSC Code | 31201505 |