£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
3M™ Double Coated Foam Tape 9546 is white, 1.0mm thick, coated on both sides with a modified acrylic pressure sensitive adhesive.
-White, 1mm thick, double coated polyethylene foam with acrylic adhesive
-Mount and join a wide range of materials
-It adheres well among other things on apolar substrates.
-Use in temperatures ranging from -40°C to 80°C
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | White |
EAN | 1343754389212 |
ECLASS Code | 24230304 |
Material | Foam |
MFR Part No. | XT003493217 |
Pack Quantity | 1 |
Tape Thickness | 1.15mm |
UNSPSC Code | 31201505 |
Width | 19mm |