£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
A cotton cloth coated tape interleaved with a siliconised paper release liner. This double sided tape is strong and offers an aggressive non-solvent synthetic rubber resin adhesive.
Features and Benefits
• Provides support on its own as well as when supporting materials under stress
• Can withstand temperatures up to 50°C
• Great performance when exposed to cold climates down to -10˚C
• High bond strength for security even with materials under stress
Typical Applications
• POS industry mounting printing stereos
• Carpets
• Textiles
Notes
• For use with: assembly work and fixings
Standards
• RoHS compliant
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Colour | White |
ECLASS Code | 24230304 |
Length | 25m |
Material | Cotton Cloth |
Maximum Operating Temperature | 50°C |
MFR Part No. | 200502 |
Minimum Operating Temperature | -10°C |
Pack Quantity | 1 |
Series | AT303 |
Tape Thickness | 0.25mm |
UNSPSC Code | 31201505 |
Width | 50mm |