noscriptAT316 Tape, Polyester, High Performance, Double-sided, Clear | Cromwell Tools

Advance

AT316 Tape, Polyester, High Performance, Double-sided, Clear

2 Variations

These polyester-coated tapes are double-sided with a strong translucent adhesive for powerful initial stick, even with materials under stress and heat. The tough acrylic adhesive can withhold temperatures of -40°C up to +150°C with a short-term high resistance of 140°C, making the tapes a dependable option when making gaskets, adhering signage and laminating to foam rubbers.

Features and benefits
• Excellent short term high temperature resistance with aggressively strong adhesive
• Guaranteed performance under stress and altering temperatures, suitable for a wide range of uses and environments
• Products are crafted with a siliconized paper release liner preserving the tape until desired usage
• Available in a range of widths

Typical Applications
• Excellent choice for laminating to foam rubbers, making and sealing gaskets and adhering signage and displays

Notes
• For use with: assembly work and fixings

Standards
• RoHS compliant