Advance

AT350 Double Sided Tape, Cotton Cloth, Yellow, 50mm x 50m

SKU:

CTL9815090S

MPN:

207770

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (46)

    Product Details

    A double-sided non-woven tissue tape with a good level of adhesion.


    Applications:
    • Laminating Polyurethane foams
    • Temporary joining of paper, leather and plastic materials before permanent bonding


    Product Specification
    Attribute
    Value

    Brand

    Advance

    Colour

    Yellow

    ECLASS Code

    24230304

    Length

    50m

    Material

    Cotton Cloth

    Maximum Operating Temperature

    50°C

    MFR Part No.

    207770

    Minimum Operating Temperature

    -10°C

    Pack Quantity

    1

    Series

    AT350

    Tape Thickness

    0.11mm

    UNSPSC Code

    31201505

    Width

    50mm