noscript3M Double Coated Transparent Tape 12mm x 50m 7100226020 | Cromwell Tools

3M

Double Coated Transparent Tape 12mm x 50m

SKU:

MMM9861026F

MPN:

7100226020

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (23)

    Product Details

    Versatile double coated high tack transparent solvent-free acrylic adhesive tape with a white printed pp filmic liner. Combines a high level of peel and shear performance whilst enabling high adhesion to a wide variety of substrates.


    Features and Benefits
    • Highly versatile with the capability to bond to a wide range of substrates from low to high surface
    • Humidity resistance with high initial tack
    • Designed with filmic liner for high level of peel and shear that for easy converting and handling performance
    • High temperature resistance tape that provided full bonding performance which ranges up to +190 ˚C short term and up to +90 ˚C long term


    Typical Applications
    • High/low surface energy substrates


    Notes
    • High Tack Acrylic
    • Solvent-free
    • Global footprint base indicator:1


    Product Specification
    Attribute
    Value

    Adhesive Material

    Acrylic

    Brand

    3M

    Colour

    Clear

    ECLASS Code

    24230304

    Length

    50m

    Material

    Polyester

    MFR Part No.

    7100226020

    Pack Quantity

    1

    Tape Thickness

    0.2mm

    UNSPSC Code

    31201505

    Width

    12mm