£12.49
Ex VAT
£14.99
Inc VAT
7 Variations Available
Product Details
Product Specification
Versatile double coated high tack transparent solvent-free acrylic adhesive tape with a white printed pp filmic liner. Combines a high level of peel and shear performance whilst enabling high adhesion to a wide variety of substrates.
Features and Benefits
• Highly versatile with the capability to bond to a wide range of substrates from low to high surface
• Humidity resistance with high initial tack
• Designed with filmic liner for high level of peel and shear that for easy converting and handling performance
• High temperature resistance tape that provided full bonding performance which ranges up to +190 ˚C short term and up to +90 ˚C long term
Typical Applications
• High/low surface energy substrates
Notes
• High Tack Acrylic
• Solvent-free
• Global footprint base indicator:1
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
ECLASS Code | 24230304 |
Length | 50m |
Material | Polyester |
MFR Part No. | 7100225997 |
Pack Quantity | 1 |
Tape Thickness | 0.2mm |
UNSPSC Code | 31201505 |
Width | 25mm |