£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
Durable double-sided sticky tabs with strong adhesive. Quick and easy to apply. Ideal for fixing safety signs and posters.
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | Sitesafe |
Colour | White |
EAN | 5036140361713 |
ECLASS Code | 24230304 |
Length | 0.015m |
Material | Polyester |
Maximum Operating Temperature | 66°C |
MFR Part No. | TAB1 |
Minimum Operating Temperature | -18°C |
Pack Quantity | 4 |
Tape Thickness | 2mm |
UNSPSC Code | 31201505 |
Width | 15mm |