Avon

Double Sided Tape, Foam, Clear, 25mm x 33m

SKU:

AVN9811860K

MPN:

9811860K

£29.79

Ex VAT

£35.75

Inc VAT

IN STOCK (16)

    Product Details

    High bond double-sided tape that bonds metals, plastics and glass. Strong enough to replace rivets, bolts, welds and other mechanical fixings. Vibration resistant and weatherproof. Used throughout the sign and transportation industry for bonding panels and re-enforcement struts.


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Adhesive Material

    Acrylic

    Brand

    Avon

    Colour

    Clear

    EAN

    5036140327627

    ECLASS Code

    24230304

    Length

    33m

    Material

    Foam

    MFR Part No.

    VST4100C

    Pack Quantity

    1

    Tape Thickness

    1mm

    UNSPSC Code

    31201505

    Width

    25mm