£699.00
Ex VAT
£838.80
Inc VAT
3 Variations Available
Product Details
Product Specification
3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for mounting flexographic print plates to print cylinders.
Features and Benefits
• Provides high quality light to medium combination prints
• Easy application whilst mounting
• Easy removal of plates
• Has air release features
Applications
• Used for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Adhesive Material | Differential Acrylate |
Brand | 3M |
Colour | Yellow |
ECLASS Code | 24230304 |
Length | 23m |
Material | Polyethylene Foam |
MFR Part No. | 7000042382 |
Pack Quantity | 1 |
Series | E1320 |
Tape Thickness | 0.5mm |
UNSPSC Code | 31201505 |
Width | 1372mm |