£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1320H is great for mounting flexographic print plate to cylinders or sleeves. This mounting tape helps to provide high quality combination prints and is designed to easily remove the print plate or print cylinder or sleeve when required.
Features and Benefits
• Designed to be able to easily remove the print plate and print cylinder or sleeve when required
• This double coated foam mounting tape has an air release feature with high plate side adhesion, to help reduce the amount of air bubbles that may occur
• Provides high quality medium-firm combination print
Typical applications
• Suitable for mounting flexographic print plates to the print cylinder or sleeve
Attribute | Value |
---|---|
Adhesive Material | Differential Acrylate |
Brand | 3M |
Colour | Yellow |
ECLASS Code | 24230304 |
Length | 23m |
Material | Polyethylene Foam |
MFR Part No. | 7000042370 |
Pack Quantity | 1 |
Series | E1320H |
Tape Thickness | 0.5mm |
UNSPSC Code | 31201505 |
Width | 1372mm |