£699.00
Ex VAT
£838.80
Inc VAT
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape E1720H is great for providing high quality medium to firm combination prints.
Features and Benefits
• Has consistent calliper control allowing for multiple foam densities on a print to provide optimised print quality
• Designed for increased productivity and reducing total handling time
• Air release feature adhesive for easy removal of plates
Typical Applications
• Suitable for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Adhesive Material | Differential Acrylate |
Brand | 3M |
Colour | Teal |
EAN | 5004801158705 |
ECLASS Code | 24230304 |
Length | 23m |
Material | Polyethylene Foam |
MFR Part No. | 7000042369 |
Pack Quantity | 1 |
Series | E1720H |
Tape Thickness | 0.5mm |
UNSPSC Code | 31201505 |
Width | 1372mm |