£699.00
Ex VAT
£838.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive Material | Differential Acrylate |
Brand | 3M |
Colour | Blue |
ECLASS Code | 24230304 |
Length | 23m |
Material | Foam |
MFR Part No. | 7000042388 |
Pack Quantity | 1 |
Series | E1820H |
Tape Thickness | 0.5mm |
UNSPSC Code | 31201505 |
Width | 1372mm |