£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
Gorilla Mounting Tape Squares are incredibly easy to use, and extremely versatile. Whether you're working with plastic, metal, wood, glass, stone or more, users can instantly mount and bond to almost any surface with these strong, convenient little squares.
Features and Benefits
• Double-sided tape - Holds on rough and smooth surfaces
• Easy to use - Pre-cut squares are a breeze to apply
• Permanent - Delivers a permanent bond
• Instant hold - Bonds instantly, creating a durable hold within seconds
Attribute | Value |
---|---|
Brand | Gorilla |
Colour | Clear |
ECLASS Code | 24230304 |
Length | 0.25m |
Material | Butyl Rubber |
MFR Part No. | 3044111 |
Pack Quantity | 24 Pre-cut Squares |
UNSPSC Code | 31201505 |
Width | 250mm |