£1329.00
Ex VAT
£1594.80
Inc VAT
Product Details
Product Specification
This 3M™ VHB™ Tape has a long-lasting durable bond that is suited for many mechanical fasteners.
Features and Benefits
• A multi-purpose adhesive tape that can be used for a wide range of applications
• Designed to be a strong, durable, and long-lasting tape even in the long term
• Designed for medium to high surfaces energy
Typical Applications
• Can be used for a wide range of applications including decorative material and trims, nameplates and logos, electronic displays, panels to frames
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 93°C |
MFR Part No. | 7100182087 |
Pack Quantity | 1 |
Series | RP62 |
Tape Thickness | 1.55mm |
UNSPSC Code | 31201505 |
Width | 1220mm |