£7.79
Ex VAT
£9.35
Inc VAT
2 Variations Available
Product Details
Product Specification
The 3M™ SJ3520 Hook and Loop fastener features a high-performance nylon hook and loop with a secure rubber adhesive and a polypropylene film liner. Providing a sound bond on a range of surfaces including energy plastics and powder coats, the adhesive tape is perfect for indoor use.
The rubber adhesive is effective in temperatures up to 70 °C (short term) and 50 °C (long term).
Features and Benefits
• Provides a firm bond on a range of indoor surfaces including plastics, painted metal and more
• Durable woven nylon construction
• Thousands of closures for a secure hold
• Quick fastening helping to reduce production times and cost
• Black and white options available
Typical Applications
• Indoor
• Domestic
• Office
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | 3M |
Colour | Black |
EAN | 4054596308268 |
ECLASS Code | 24230304 |
Length | 1.25m |
Material | Nylon |
MFR Part No. | 7100123727 |
Tape Thickness | 4.4mm |
UNSPSC Code | 31201505 |
Width | 25mm |