£2509.00
Ex VAT
£3010.80
Inc VAT
2 Variations Available
Product Details
Product Specification
3M™ VHB™ Tape 4910 is a clear, 1 mm thick, general purpose acrylic adhesive with a firm, foam core. This tape provides a fast and easy way to use permanent bonding methods whilst combining high strength with long term durability. This tape is great to bond to a variety of high energy substrates.
Features and Benefits
• Designed to provide fast and easy-to-use permanent bonding method provides high strength and long-term durability
• Pressure sensitive adhesive bonds on contact, for immediate handling strength
• Clear, 1 mm, general purpose adhesive and firm acrylic foam core for good performance in a variety of applications; especially to high surface energy substrates
• Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• High dynamic stress absorption to reduces vibration and impact stress
• designed to creates a permanent seal against water, moisture and more
Typical Applications
• Can be used to bond high surface energy substrates
Attribute | Value |
---|---|
Brand | 3M |
Colour | Grey |
EAN | 4046719675036 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic |
MFR Part No. | 7100003021 |
Pack Quantity | 1 |
Series | 4611F |
Tape Thickness | 1.1mm |
UNSPSC Code | 31201505 |
Width | 1180mm |