£1129.00
Ex VAT
£1354.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This strong and durable transparent tape has the 3M™ VHB™ feature which is made from high performing acrylic adhesives allows for strong bonding.
Features and Benefits
• This tape is designed for the joining of transparent materials
• The strong and durable tape is a great adhesive on a wide range of medium to high surface substrates
• Designed to be solvent and UV resistance, making it ideal for outdoor performance
Typical applications
• Can be used on paints, glass, metals, and polycarbonate
• For a wide range of medium to high surface substrates
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 4001895121630 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 149°C |
MFR Part No. | 7000072276 |
Pack Quantity | 1 |
Series | 4910F |
Tape Thickness | 1mm |
UNSPSC Code | 31201505 |
Width | 300mm |