£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
4912
A firm double-sided acrylic adhesive tape with excellent long term holding power. The peel adhesion and tensile holding power is significantly higher than typical pressure sensitive tape products. Resistant to solvents, temperature extremes and UV light. Suitable for interior and exterior applications.
Colour: white (red release film).
Roll size: 6mm x 16.5m.
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | White |
EAN | 4001895594168 |
ECLASS Code | 24230304 |
Length | 16.5m |
Material | Acrylic Foam |
Maximum Operating Temperature | 150°C |
MFR Part No. | 7000072298 |
Pack Quantity | 1 |
Series | VHB™ 4912F |
Tape Thickness | 2mm |
UNSPSC Code | 31201505 |
Width | 6mm |