£849.00
Ex VAT
£1018.80
Inc VAT
Product Details
Product Specification
This 3M™ VHB™ Tape is a clear 1.5mm thick acrylic tape which is great for bonding transparent materials. This strong and durable tape can also replace rivets, spit welds, liquid adhesives and other permanent fasteners.
Features and Benefits
• High aging resistance tape that offers a long-lasting solution for bonding a variety of materials
• Designed to create a permanent seal against moisture and water
• This strong and durable tape is a clear material making it ideal for joining transparent material
• This tape provides excellent abrasion, moisture, and scuff resistance with a high tensile strength
Typical Applications
• Can be used to bond transparent materials
• Ideal for mounting backlit translucent signs
• Great for bonding lens window to housing
• Ideal for bonding of decorative material, trim, attachments
• Can be used for bonding nameplates, logos and signs
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Clear |
EAN | 4046719676453 |
ECLASS Code | 24230304 |
Length | 66m |
Material | Acrylic Foam |
Maximum Operating Temperature | 90°C |
MFR Part No. | 7000072309 |
Minimum Operating Temperature | 0°C |
Pack Quantity | 1 |
Series | 4915F |
Tape Thickness | 1.5mm |
UNSPSC Code | 31201505 |
Width | 6mm |