£3579.00
Ex VAT
£4294.80
Inc VAT
Product Details
Product Specification
This 3M ™ VHB™ durable and strong acrylic adhesive is ideal for high surface energy substrates. The tape provides conformability, is temperature resistance and provides excellent shear strength. This tape allows for the replacement of screws, rivets, and studs to permanently adhere one substrate to another.
Features and Benefits
• Can be used to easily replace mechanical fasteners such as screws and rivets
• Designed to be strong and durable, making it suitable to be used on a wide range of materials
• Fast and easy for permanent bonding
• Designed to create a permanent seal against water
• High dynamic stress absorption to reduce the vibration and impact stress
Typical Applications
• Use to bond high energy substrates
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | White |
EAN | 4064035001254 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 93°C |
MFR Part No. | 7100262619 |
Pack Quantity | 1 |
Series | 4930P |
UNSPSC Code | 31201505 |