£3249.00
Ex VAT
£3898.80
Inc VAT
Product Details
Product Specification
This 3M™ VHB™ Tape provides long-lasting durability and has high strength that is ideal for use on wide range of surfaces.
Features and Benefits
• Solvent resistant and UV resistance, making it ideal for outdoors
• Designed to create a permanent seal against water
• Has high ageing resistance, making it a long-lasting tape
• Great for eliminating grinding, drilling, refinishing, screwing, welding clean up
Typical applications
• Suitable for a wide range of surfaces including aluminium, stainless less, poly-carbonate, galvanized steel or ABS
• Great for bonding panels to frames
• Good for bonding stiffener to panels
• Can be used to bond decorative materials, trim, attachments, nameplates, logos and signs
• Ideal for bonding lens windows to housing
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
EAN | 4001895665950 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 100°C |
MFR Part No. | 7000072381 |
Minimum Operating Temperature | -20°C |
Pack Quantity | 1 |
Series | VHB™ 4936P |
Tape Thickness | 0.6mm |
UNSPSC Code | 31201505 |
Width | 1220mm |