£83.49
Ex VAT
£100.19
Inc VAT
3 Variations Available
Product Details
Product Specification
A dark grey double coated acrylic foam tape with a high acrylic adhesive. It has excellent temperature performance which enables bonding of materials prior to processing in a powder coating line. This tape has a plain red filmic liner.
Features and Benefits
• Comes pre-coated with a long-ageing, solvent resistant, high acrylic adhesive
• Temperature, moisture and UV resistant for durability
• Resistant to discolouration, even after prolonged weather exposure
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
EAN | 4001895594762 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 100°C |
MFR Part No. | 7000072386 |
Minimum Operating Temperature | -20°C |
Pack Quantity | 1 |
Series | VHB™ 4936P |
Tape Thickness | 0.6mm |
UNSPSC Code | 31201505 |
Width | 19mm |