£3969.00
Ex VAT
£4762.80
Inc VAT
Product Details
Product Specification
This multi-purpose tape has high ageing resistance properties and is ideal for a wide range of applications.
Features and Benefits
• This strong and durable tape is a great adhesive on a wide range of medium to high surface substrates
• Designed to be solvent and UV resistance, making it ideal for outdoor performance
• Creates a permanent seal against water
• Can help to eliminate drilling, grilling, screwing, welding, or refinishing clean up
Typical Applications
• Suitable for high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
EAN | 4001895833434 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
MFR Part No. | 7000033132 |
Pack Quantity | 1 |
Series | VHB™ 4941F |
Tape Thickness | 1.1mm |
UNSPSC Code | 31201505 |
Width | 1200mm |