£5359.00
Ex VAT
£6430.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 93°C |
MFR Part No. | 7000033135 |
Minimum Operating Temperature | 0°C |
Pack Quantity | 1 |
Series | VHB™ 4943F |
Tape Thickness | 1.1mm |
UNSPSC Code | 31201505 |
Width | 1180mm |