£3729.00
Ex VAT
£4474.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This 3M™ VHB™ Tape provides long-lasting durability and has high strength that is ideal for use on wide range of surfaces.
Features and Benefits
• Solvent resistant and UV resistance, making it ideal for outdoors
• Designed to create a permanent seal against water
• Has high ageing resistance, making it a long-lasting tape
• Great for eliminating grinding, drilling, refinishing, screwing, welding clean up
Typical applications
• Suitable for a wide range of surfaces including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
• Great for bonding panels to frames
• Good for bonding stiffener to panels
• Can be used to bond decorative materials, trim, attachments, nameplates, logos and signs
• Ideal for bonding lens windows to housing
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Black |
EAN | 4054596735453 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 149°C |
MFR Part No. | 7100211815 |
Pack Quantity | 1 |
Series | 5925F |
Tape Thickness | 0.6mm |
UNSPSC Code | 31201505 |
Width | 1190mm |