£47.79
Ex VAT
£57.35
Inc VAT
Product Details
Product Specification
The 3M™ VHB™ 5952 Adhesive Tape is the perfect alternative to create strong and durable bonds between a large range of substrates including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonates and ABS. Resilient against UV, solvents and moisture the tape can be used effectively bot indoors and outdoors and features high aging resistance for a lasting and secure hold.
Features a high dynamic stress absorption and a flexible bond, effectively reducing impact stress making it especially useful for creating rapid and lasting fixtures, eliminating the need for drilling, screw riveting and welding with minimal clean up required.
Features and Benefits
• Black, 1.1 mm, acrylic adhesive with a conformable, acrylic foam core
• Strong and durable bonds to a wide variety of high to medium surface energy substrates
• Suitable for both indoor and outdoor use
• UV, solvent and water resistant
• High aging resistance
• High dynamic stress absorption reduces vibration and impact stress
• Eliminates the need for drilling, grinding, refinishing, screwing, welding and clean-up
Typical Application
• Electronics
• Glazing
• Domestic
• Industrial
• Indoor
• Outdoor
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Black |
EAN | 4054596796331 |
ECLASS Code | 24230304 |
Length | 11m |
Material | Acrylic |
MFR Part No. | 7100223843 |
Pack Quantity | 1 |
Tape Thickness | 1.1mm |
UNSPSC Code | 31201505 |
Width | 19mm |