£157.00
Ex VAT
£188.40
Inc VAT
Product Details
Product Specification
This tape used a black modified acrylic adhesive to provide a strong double sided foam tape.
Features and Benefits
• Adheres to a broad range of surfaces, including metals, wood and plastics
• The tape provides shear strength, conformability, temperature resistance and surface adhesion
• Creates a permanent seal against water, moisture and dust
• Ideal as a replacement for mechanical fasteners (rivets, welding, screws) or liquid adhesives
Typical Applications
• Transportation
• Appliances
• Electronics
• Construction
• Signs and displays
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Black |
EAN | 4064035104160 |
ECLASS Code | 24230304 |
Length | 33m |
Material | Acrylic Foam |
Maximum Operating Temperature | 149°C |
MFR Part No. | 7100211834 |
Pack Quantity | 1 |
Series | VHB™ 5952F |
Tape Thickness | 1.1mm |
UNSPSC Code | 31201505 |
Width | 25mm |