£2659.00
Ex VAT
£3190.80
Inc VAT
Product Details
Product Specification
This 3M™ VHB™ Tape is a multipurpose acrylic adhesive which provides strong and durable bonding for a variety of high to medium surface energy surfaces.
Features and Benefits
• Offers excellent strength and durability to provide long lasting bonding even at lower temperatures
• Can be used to replace any rivets, screws, or welds
• Designed to be quick and easy to permanently bond a variety of high to medium surface energy substrates
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Colour | Grey |
ECLASS Code | 24230304 |
Length | 66m |
Material | Acrylic Foam |
Maximum Operating Temperature | 93°C |
MFR Part No. | 7100182074 |
Pack Quantity | 1 |
Series | RP32 |
Tape Thickness | 0.8mm |
UNSPSC Code | 31201505 |
Width | 1220mm |