£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
A tough vinyl tape with double-sided adhesive supplied on a liner. Suitable for general mounting, joining and holding applications. Suitable for studio work.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Natural |
EAN | 5010027541696 |
ECLASS Code | 24230304 |
Length | 33m |
Material | PVC |
MFR Part No. | 7000088248 |
Pack Quantity | 3 |
UNSPSC Code | 31201505 |
Width | 50mm |