£2.39
Ex VAT
£2.87
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Polycloth laminate tape offers a versatile solution with high tack adhesion, that's easy to tear ensuring strong and long-lasting wear with quick and effortless application.
Features and Benefits
• Water resistance ensures durability in wet environments
• Solvent-free composition ensures safety and reduces environmental impact
• Provides convenience, strength, and durability for various tasks
• Non-corrosive adhesive and abrasive resistance ensures long-lasting wear in demanding environments
• Conforms to awkward shapes for convenient, easy application
Typical Applications
• Sealing, joining, masking and general protection of double-glazed units
• Suitable for sealing/quarantining hazardous waste areas for collection, including asbestos removal
Standards
• AFERA
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 30N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Elongation | 15% |
Length | 50m |
Material | Polycloth |
Maximum Operating Temperature | 45°C |
MFR Part No. | 131228 |
Minimum Operating Temperature | 10°C |
Tape Thickness | 0.18mm |
UNSPSC Code | 31201523 |
Width | 52mm |