£72.99
Ex VAT
£87.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Adhesive Material | Rubber |
Brand | 3M |
Breaking Load | 28N.cm |
Colour | Silver |
EAN | 4046719438532 |
ECLASS Code | 23330207 |
Elongation | 20% |
Length | 50m |
Material | Polyethylene Coated Cloth |
Maximum Operating Temperature | 93°C |
MFR Part No. | 7000071805 |
Minimum Operating Temperature | -4°C |
Series | 1900 |
Tape Thickness | 0.147mm |
UNSPSC Code | 31201523 |
Width | 1060mm |