£9.79
Ex VAT
£11.75
Inc VAT
2 Variations Available
Product Details
Product Specification
3101
Premium grade waterproof cloth tape. For heavy duty and export packaging, sealing, protecting and strengthening applications.
Length: 50m.
Colour: black.
Attribute | Value |
---|---|
Brand | Scapa |
Breaking Load | 78.5N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Length | 50m |
Material | Polyethylene Coated Cloth |
MFR Part No. | 114130 |
Series | 3101 |
UNSPSC Code | 31201523 |
Width | 25mm |