£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Use 3M™ Glass Cloth Tape 361 for applications requiring high temperature resistance. Our tape has a pressure sensitive silicone adhesive for applications requiring high adhesion, long ageing, good holding power and clean removal. The strong abrasion resistant backing is ideal for use as masking protection in thermal spray operations.
Protect surfaces and materials from intermittent temperatures up to 288 °C
Use in aerospace, automotive, military, roofing, specialty vehicles and ship building
Splice fabrics, sealing panels and use for heavy duty masking, bundling, holding and harness wrapping
Can be certified to meet F.A.R. 25.853, flame resistant specification
Used for permanent sealing of high temperature ducts or chambers
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
EAN | 0021200042751 |
ECLASS Code | 23330207 |
Length | 54m |
Material | Glass Cloth |
Maximum Operating Temperature | 288°C |
MFR Part No. | 7000035829 |
Minimum Operating Temperature | 0°C |
Tape Thickness | 0.16mm |
UNSPSC Code | 31201523 |
Width | 50mm |