£51.99
Ex VAT
£62.39
Inc VAT
2 Variations Available
Product Details
Product Specification
3M™ Flame Retardant Sealing Tape 398FR: This high-performance tape is designed to provide exceptional flame retardancy and sealing capabilities. Engineered by 3M™, a trusted name in safety and innovation, this tape offers peace of mind in fire-prone environments, making it an essential choice for sealing applications where fire safety is paramount.
Features and Benefits
• Abrasion and good temperature resistance helps reduce failure due to wear.
• Acrylic adhesive has excellent long- ageing properties ideal for many permanent applications
• High conformability allows tape to bond over a variety of difficult textures and uneven or curved surfaces
Standards
• Meets flame retardancy requirements of F.A.R. Part 25.853(a) and F.A.R. Part 25.855(d)
Attribute | Value |
---|---|
Adhesive Material | Acrylic |
Brand | 3M |
Breaking Load | 227N.cm |
Colour | White |
EAN | 0212009667201 |
ECLASS Code | 23330207 |
Elongation | 7% |
Length | 32m |
Material | Glass Cloth |
Maximum Operating Temperature | 121°C |
MFR Part No. | 7100003056 |
Minimum Operating Temperature | -29°C |
Series | 398FR |
Tape Thickness | 0.18mm |
UNSPSC Code | 31201523 |
Width | 50mm |