3M

3998 Duct Tape, Polyethylene Coated Cloth, Black, 50mm x 50m

SKU:

MMM9811182K

MPN:

7000088214

£24.49

Ex VAT

£29.39

Inc VAT

IN STOCK (50+)

    Product Details

    High quality cloth tape manufactured from strong fabric


    Features and Benefits
    • Suitable for high temperature duct sealing, military packaging, splicing, outdoor repair and heavy duty masking applications
    • Offers high strength and high tack
    • 252 N.cm breaking load for strength


    Product Specification
    Attribute
    Value

    Adhesive Material

    Rubber Resin

    Brand

    3M

    Breaking Load

    252N.cm

    Colour

    Black

    EAN

    4054596176591

    ECLASS Code

    23330207

    Elongation

    25%

    Length

    50m

    Material

    Polyethylene Coated Cloth

    Maximum Operating Temperature

    50°C

    MFR Part No.

    7000088214

    Series

    3998

    Tape Thickness

    0.32mm

    UNSPSC Code

    31201523

    Width

    50mm