£77.99
Ex VAT
£93.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
3M™ Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. 3M Aluminium tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.
Features and Benefits
• Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency, protecting temperature sensitive materials
• Resistant to chemicals - protects surfaces during de-paint process and other chemical masking operations
• High quality acrylic adhesive provides long term durability, yet removes cleanly after harsh masking applications
• Withstands exposure to flame, weathering, moisture and UV
• Heat and light reflective tape protects surfaces whilst enhancing lighting efficiency
• Dead soft aluminium foil backing conforms to curved and uneven surfaces
• Recognised by UL to UL 746C and classified by UL to UL 723, Class "L" for low flammability rating
Typical Applications
• Perfect for the heat shielding and heat reflecting of delicate parts
• Masking in chemical paint stripping
• Light reflecting and light enhancement
• Highly effective seaming and sealing
• Refrigerator and freezer coil attachment
• Splicing of thin gauge foils
Attribute | Value |
---|---|
Brand | 3M |
Colour | Silver |
EAN | 0051125853163 |
ECLASS Code | 20369000 |
Length | 50m |
Material | Aluminium Foil |
MFR Part No. | 7100053813 |
Pack Quantity | 1 |
Resistance Features | Flame Retardant Moisture Resistant Water Resistant |
Tape Thickness | 0.12mm |
Tape Type | Aluminium Foil Tape |
UNSPSC Code | 31201525 |
Width | 50mm |