£56.49
Ex VAT
£67.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The 3M 69 series is a premium Glass Cloth tape that offers class-leading protection to surfaces and materials. It electrically insulates and provides mechanical protection at high temperatures. Constructed from a durable woven fibreglass backing and with a strong silicone adhesive, this tape performs extremely well in high-temperature applications.
Features and Benefits
• Glass cloth tape boasts a high-temperature, thermosetting, silicone adhesive
• Adhesive provides an incredibly strong bond once applied in areas of high ambient temperatures
• Edge-tear resistant - yet conformable
• High-temperature flame resistant
• Printable
• UL recognized for continuous use up to 200°C
Typical Applications
• Perfect for use as a coil cover, anchor, banding and core, layer and crossover insulation
Attribute | Value |
---|---|
Adhesive Material | Silicone |
Brand | 3M |
Breaking Load | 4.4N.cm |
Colour | White |
ECLASS Code | 23330207 |
Elongation | 5% |
Length | 33m |
Material | Glass Cloth |
Maximum Operating Temperature | 200°C |
MFR Part No. | 7100090192 |
Minimum Operating Temperature | 0°C |
Series | 69 T6952 |
Tape Thickness | 0.18mm |
UNSPSC Code | 31201523 |
Width | 25mm |