noscriptAT132 All Purpose Polycloth Duct Tapes | Cromwell Tools

Advance

AT132 All Purpose Polycloth Duct Tapes

12 Variations

Class-leading polycloth duct tape with a gloss water resistant finish, very high tack for instant grab, a consistant unwind and easy-to-tear capability.
The tape has a thicker sheeting which increases its abrasion resistance and strength. It also offers an improved high tack performance which delivers an excellent initial grab.

Features and Benefits
• Precise - tight unwind allows for controlled handling
• Easy to tear - will conform to awkward surfaces
• Class-leading - state of the art adhesive mixing and cloth coating
• Water Resistant finish
• Instant Grab

Notes
• Elongation: 18%
• Temperature range: from -50°C to +65°C
• Breaking load: 35 N.cm