£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
AT160 is a very strong polythene cloth tape, coated with a free rubber-resin adhesive and a waterproof matt finish. It can easily be applied to smooth and uneven surfaces. Offering high resistance against abrasion, puncture, water and adverse weather conditions, making it suitable for long term outdoor exposure. It can also withstand low and high temperature.
Features and Benefits
• Breaking load of 85 N.cm making for a strong product
Typical Applications
• Protection of turbine blades during refurbishment
• Colour coding, sealing ammunition cases and emergency repair tape for armed forces
• Joining heavy duty polyethylene sheeting and wall boards
• Splicing and joining during manufacturing processes
• Stone chip protection (AML)
• Sealing Fibre drums
Standards
• Conforms to DEF. STAN. 81-145 2a.
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 85N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Elongation | 8% |
Length | 50m |
Material | Polythene |
Maximum Operating Temperature | 80°C |
MFR Part No. | AT160 |
Minimum Operating Temperature | -50°C |
Series | AT160 |
Tape Thickness | 0.33mm |
UNSPSC Code | 31201523 |
Width | 50mm |