£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
AT170 is a strong cloth duct tape coated with a solvent free rubber-resin adhesive. Its suitable for short term external applications due to its water and weather resistance, and can work in temperatures ranging from -50°C to 65°C. It's really easy to apply and will stick well to smooth and uneven surfaces. Will not rust or stain. Impressive breaking load of 35 N.cm for strength.
Features
• Strong
• Easy tear and unwind
• Very high initial tack
• Abrasion Resistant
• Non-corrosive adhesive
Applications
Short term applications including:
• Joining and sealing polyethylene sheeting
• Sealing bags
• Sealing double glazing units
Attribute | Value |
---|---|
Adhesive Material | Rubber Resin |
Brand | Advance |
Breaking Load | 35N.cm |
Colour | Black |
ECLASS Code | 23330207 |
Elongation | 20% |
Length | 50m |
Material | Polycloth |
Maximum Operating Temperature | 65°C |
Minimum Operating Temperature | -50°C |
Series | AT170 |
Tape Thickness | 0.2mm |
UNSPSC Code | 31201523 |
Width | 50mm |